Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEXARMOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Dyneema® Lining, Black, XL, PR 1

  • Item# 2PJ48
  • Mfr. Model# 4041-XL
  • Catalog Page# N/A
  • Catalog Group# D2078
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Dyneema® Lining, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Uncoated
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • Color Black
  • Cuff Hook-and-Loop
  • Size XL
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 25
  • Palm Material Silicon
  • Finger Material Silicon
  • Stitching Material Nylon
  • Standards ISEA/CE, ASTM 1342-05
  • Application Correctional Facilities, Pat-Downs And Searches, Hospital Waste, Laundry, Waste Remediation, Waste Removal, Recycling Operations, Parks And Recreaction, Wastewater Treatment, Hotels, Luggage Search, Security, Customs, Law Enforcement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms