ST
HEXARMOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, SuperFabric® Lining, Black, Yellow, M, PR 1

  • Item # 15V822
  • My Part #
  • Mfr. Model # 2021-M (8)
  • Catalog Page # 1684
  • Catalog Group # G6916
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 3, SuperFabric® Lining, Black, Yellow, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a curved shape and a high-visibility color scheme, these gloves are engineered for performance and safety in oil, gas, and mining applications, offering a reliable grip on tools and pipes. The high-flex Impact Exoskeleton™ design helps protect against forceful blows to back of hand. The guard between the thumb and index finger secures common pinch and catch points. The breathable, water-resistant, high-durability SuperFabric® material provides superior cut and puncture protection, and won't snag, fray, or tear.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 3
  • Glove Lining Material - Cut Resistant SuperFabric(R)
  • Suggested Use Environment Oily
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Black, Yellow
  • Cuff Knit
  • Glove Cut Clute
  • Application Genral Work, Oil and Gas, Maintainace and Machines, Impact Protection
  • Abrasion Resistant Yes
  • ANSI Cut Grams 4243
  • Finger Material Synthetic Leather
  • Finger Style Full
  • Stitching Material Core Spun Thread
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.