Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HEXARMOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, TPX Lining, Yellow/Black, S, PR 1

  • Item# 15V821
  • Mfr. Model# 2021-S (7)
  • Catalog Page# 2087
  • Catalog Group# G6916
  • UNSPSC# 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 3, TPX Lining, Yellow/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.20 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a curved shape and a high-visibility color scheme, these gloves are engineered for performance and safety in oil, gas, and mining applications, offering a reliable grip on tools and pipes. The high-flex Impact Exoskeleton™ design helps protect against forceful blows to back of hand. The guard between the thumb and index finger secures common pinch and catch points. The breathable, water-resistant, high-durability SuperFabric® material provides superior cut and puncture protection, and won't snag, fray, or tear.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Lining TPX
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 3
  • Color Yellow/Black
  • Cuff Knit
  • Size S
  • ANSI Cut Grams 4243
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Stitching Material Core Spun Thread
  • Application Genral Work,Oil and Gas,Maintainace and Machines, Impact Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.