Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEXARMOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Red, Yellow, S, PR 1

  • Item # 15U511
  • My Part #
  • Mfr. Model # 4031-S(7)
  • Catalog Page # N/A
  • Catalog Group # G2437
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Red, Yellow, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Synthetic Leather
  • Color Red, Yellow
  • Cuff Knit
  • Glove Cut Clute
  • Application Light To Medium Oil-Based Mud Situations, Oil-Gas Operations, Diesel Fuel, Honey Oil, Hydraulic Fluid, Friction Reducers, Oil Rigging, Mechanical, Mining, Framing, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms