Skip Content

DV
HEXARMOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Gray, L, PR 1

  • Item # 15U486
  • My Part #
  • Mfr. Model # 4023-9
  • Catalog Page # N/A
  • Catalog Group # G2431
  • UNSPSC # 46181504
Cut Resistant Gloves,Gray/Black,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • Suggested Use Environment Dry/Light Oil
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Synthetic Leather
  • Color Black, Gray
  • Cuff Hook-and-Loop
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Clute
  • Abrasion Resistant No
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Synthetic Leather
  • Standards ISEA/CE
  • Application Genral Work,Maintainace And Machines,Machine Repair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms