ST
HEXARMOR

Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, White, XL, EA 1

  • Item # 9VP63
  • My Part #
  • Mfr. Model # 10-302-XL (10)
  • Catalog Page # N/A
  • Catalog Group # E6561
  • UNSPSC # 46181504
Cut Resistant Glove, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, White, XL, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Armor your hands with HexArmor® NXT™ Series gloves with the ultimate in cut resistance. Ideal for food preparation using straight or serrated blades, the 3-finger cut-resistant SuperFabric® brand material targets primary knife strike areas. Provides 5 times more cut resistance and 11 times more abrasion resistance than traditional HDPE gloves. SuperFabric plating helps prevent sharp objects or burs from penetrating glove. Lightweight shell is form fitting and flexible. Thin gauge Coretek™ fiber keeps hands cool and comfortable with maximum dexterity. Washable—can be sanitized or washed in commercial dishwasher. Ambidextrous. Sold individually.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Coretek(R)
  • Color Gray, White
  • Cuff Knit
  • Glove Coating Finish Rough
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous
  • Abrasion Resistant No
  • Finger Material Coretek(R)
  • Finger Style Full
  • Standards EN 1186:2002 SI 1998 No 1376
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.