Navigation Menu New

Access My Account, Order History, Lists and more here.

489X53 2076-L (9) UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Coated Gloves, L, 1 PR

  • Item # 489X53
  • Mfr. Model # 2076-L (9)
  • UNSPSC # 46181504
  • Catalog Group # J7501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These ANSI/ISEA A6 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. A6 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found in automotive assembly, metal stamping and fabrication, and handling slitter blades.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Puncture Force 0 N
  • ANSI/ISEA Puncture Level 5
  • Brand and Series Hexarmor Helix(R) 2076
  • Color Black/Blue
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 11 in
  • Glove Materials HPPE/Steel
  • Glove Performance General Purpose
  • Latex-Free No
  • Reinforcement Coverage Reinforced Thumb Crotch
  • Series Helix(R)
  • Silicone-Free No
  • Standards ANSI/ISEA, CE 4X42F
  • Thickness 13 ga
  • Glove Size L

These ANSI/ISEA A6 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. A6 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found in automotive assembly, metal stamping and fabrication, and handling slitter blades.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top