Skip Content

NC
HEXARMOR

3-1/2"H Unisex Hands Free Boot Cover, Plain Toe Type, Thermoplastic Rubber Upper Material, Blue, Fit

  • Item # 39FY63
  • My Part #
  • Mfr. Model # 32001-I
  • Catalog Page # N/A
  • Catalog Group # J2352
  • UNSPSC # 46181606
3-1/2"H Unisex Hands Free Boot Cover, Plain Toe Type, Thermoplastic Rubber Upper Material, Blue, Fit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HexArmor® boot covers allow hands-free on-and-off usage. These slip-on boot covers feature a slip-reducing tread design and heel locking grip system. Thermoplastic rubber construction reduces the effect on landfills. Waterproof plus resistant to oil, abrasions, chemicals, and slips. Unisex design with universal fit for all work boots/shoes.

View More

Technical Specs

  • Item Hands Free Boot Cover
  • Typical Overboot/Overshoe Application General Use
  • Rubber Boot Style Foot
  • Footwear Sole Pattern Ribbed
  • Toe Type Plain
  • Footwear Closure Type Slip On
  • Color Blue
  • Fits Shoe Size 13-3/4 to 14-3/16
  • Style Number 32001
  • Boot Height 3-1/2"
  • Gender Unisex
  • Metatarsal Guard No
  • Size I
  • Waterproof Yes
  • Upper Material Thermoplastic Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.