Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HP

Toner, HP, LJ4, LJ5, Blk

  • Item# 6GFT7
  • Mfr. Model# 98A (92298A)
  • Catalog Page# 1920
  • UNSPSC# 44103103
Toner,HP,LJ4,LJ5,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.

View More

Technical Specs

  • Item Toner
  • Market Indicator Cartridge No. HP 98A
  • Color Black
  • Max. Page Yield 6800
  • For Use With HP LaserJet 4, 4 Plus, 4m, 4m Plus, 5, 5m, 5n, 5se
  • Remanufactured Cartridge Number 38MP93
  • Cartridge Condition New
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.