Skip Content
TP
HETTICH

Microliter Centrifuge, 1.5x2.0mL, 24 Tubes

  • Item # 38LY67
  • Mfr. Model # 185MICRO24
  • Catalog Page # 669
  • UNSPSC # 40161701
Microliter Centrifuge,1.5x2.0mL,24 Tubes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,978.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with DNA, RNA, and temperature sensitive samples. Designed with Run-Silent™ operation and Easy-Lift™/Safety-Lock™ lids. Comes complete with rotors, buckets, adapters, and lids.

View More

Technical Specs

  • Item Microliter Centrifuge
  • Type Microliter
  • Capacity 24 x 2.0mL
  • Holds 24 Microliter Tubes
  • Tube Size 1.5mL to 2.0mL
  • Speed 13,300 rpm
  • Maximum RCF 17,008
  • Maximum Test Tube Size 1.5mL to 2.0mL
  • Angled Rotor Y
  • Motor Type Brushless
  • Speed Control Programmable
  • Voltage (AC) 100 to 127
  • Amps AC 2.5
  • Height 9"
  • Diameter 13.9"
  • Width 10.3"
  • For Use With Microliter Tubes
  • Color White
  • Material Plastic, Metal
  • Compliance TUV, CE, ISO 13485
  • Includes Fixed Angle Rotor, (24) 1.5mL Adapters, Bio-Containment Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.