Skip Content

TP
HETTICH

Centrifuge Package,48 x 2.0mL,8A

  • Item # 38LY95
  • My Part #
  • Mfr. Model # 220RMICRO48
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge Package,48 x 2.0mL,8A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,658.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifuge Package
  • Type Microliter
  • Capacity 48 x 2.0mL
  • Holds 48 Tubes
  • Tube Size 2.0mL
  • Speed 14,000 rpm
  • Temp. Range (C) -20 Degrees to 40 Degrees
  • Temp. Range (F) -4 Degrees to 104 Degrees
  • Temp. Accuracy (C) +/-2 Degrees
  • Temp. Accuracy (F) +/-3.6 Degrees
  • Temp. Resolution (C) 1 Degrees
  • Max. Temp. (C) 40 Degrees
  • Maximum RCF 14,000 x g
  • Angled Rotor Y
  • Noise Reduction Rating NRR (dB) 65
  • Motor Type Brushless
  • Speed Control Programmable
  • Voltage (AC) 100 to 127
  • Amps AC 8
  • Height 12.3"
  • Diameter 25.5"
  • Width 13"
  • For Use With Microliter Tubes
  • Color White
  • Material Plastic, Metal
  • Compliance TUV, CE, ISO 13485
  • Includes Fixed Angle Rotor, (48) 1.5mL Adapters, Bio-Containment Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.