TP
HETTICH

Centrifuge w/Rotor, Micro, (4) 8 x 0.2mL

  • Item # 38LY76
  • My Part #
  • Mfr. Model # 200MICROSTRIP
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge w/Rotor, Micro, (4) 8 x 0.2mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,959.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Centrifuges Centrifuge with Rotor
  • Type - Centrifuge Micro
  • Refrigerated No
  • Capacity - Lab Equipment (4) 8 x 0.2mL
  • Max. Speed - Lab Equipment 15,000 rpm
  • Lab Rotor Type Angled, Fixed
  • Speed Control - Centrifuges Variable
  • Programmable Yes
  • Display Digital
  • Adapters Included - Centrifuges None
  • Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
  • Rotor Dia. 13.5"
  • Overall Depth 13.5"
  • Overall Height 10.2"
  • Overall Width 10.8"
  • Color White
  • Maximum RCF 15,000 x g
  • Noise Reduction Rating NRR (dB) 58
  • Motor Type Brushless
  • Amps 2
  • Voltage 100/127VAC
  • Hz 50/60
  • Material Metal, Plastic
  • Standards TUV, CE, ISO 13485
  • For Use With PCR Strips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.