Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HETTICH

Benchtop Centrifuge,4 x 50mL,4A,4 Tubes

  • Item # 38LY98
  • My Part #
  • Mfr. Model # 320CELLCULTURE4
  • Catalog Page # 650
  • UNSPSC # 40161701
Benchtop Centrifuge,4 x 50mL,4A,4 Tubes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,677.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hettich benchtop microfilter centrifuge provides consistent, accurate results when testing blood, urine, cell/tissue culture, and plates. Designed with Run-Silent™ operation and Easy-Lift™/Safety-Lock™ lids. Comes complete with rotors, buckets, adapters, and lids.

View More

Technical Specs

  • Item General Purpose Benchtop Centrifuges
  • Type Benchtop
  • Capacity 4 x 50mL
  • Holds 16/4 Conical Tubes
  • Tube Size 15/50mL
  • Speed 4500 rpm
  • Maximum RCF 3305/3260
  • Maximum Test Tube Size 15/50mL
  • Angled Rotor N
  • Noise Reduction Rating NRR (dB) 68
  • Motor Type Brushless
  • Speed Control Programmable
  • Voltage (AC) 100 to 127
  • Amps AC 4
  • Height 13.6"
  • Diameter 20.5"
  • Width 15.5"
  • For Use With Cryo Tubes
  • Color White
  • Material Plastic, Metal
  • Compliance TUV, CE, ISO 13485
  • Includes 90 Degrees Swing-Out Rotor, (4) Buckets, (4) 15mL Adapters, (4) 50mL Adapters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.