Skip Content

 
HES

HES Electric Strikes

HES Electric Strikes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • For Use With Cylindrical Locksets 
  • Performance Medium Duty 
  • Failure Mode Fail Secure 
  • Door Frame Type Metal 
  • Faceplate Width 1-1/4" 
  • Faceplate Height 4-7/8" 
  • Faceplate Depth 3/32" 
  • Pull Force 1000 lb. 
  • Grade
  • Finish 630 Satin Stainless Steel 
Input Voltage
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
V3-12-1
12VAC/DC

$154.14 / each

Enter location to check availability
Catalog Page #  2413 

Clearance Price $154.14 / each

Price $162.25 / each

Technical Specs

  • For Use With Cylindrical Locksets
  • Performance Medium Duty
  • Failure Mode Fail Secure
  • Input Voltage 12VAC/DC
  • Door Frame Type Metal
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Pull Force 1000 lb.
  • Grade 2
  • Finish 630 Satin Stainless Steel
V3-24-1
24VAC/DC

$154.14 / each

Enter location to check availability
Catalog Page #  2413 

Clearance Price $154.14 / each

Price $162.25 / each

Technical Specs

  • For Use With Cylindrical Locksets
  • Performance Medium Duty
  • Failure Mode Fail Secure
  • Input Voltage 24VAC/DC
  • Door Frame Type Metal
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Pull Force 1000 lb.
  • Grade 2
  • Finish 630 Satin Stainless Steel
V3-24-1A
24VAC/DC

$164.35 / each

Enter location to check availability
Catalog Page #  2413 

Clearance Price $164.35 / each

Price $173.00 / each

Technical Specs

  • For Use With Cylindrical Locksets
  • Performance Medium Duty
  • Failure Mode Fail Secure
  • Input Voltage 24VAC/DC
  • Door Frame Type Metal
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Pull Force 1000 lb.
  • Grade 2
  • Finish 630 Satin Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More