Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HES

Medium Duty Electric Strike with 1500 lb. Pull Force and Satin Finish

  • Item# 5XTA8
  • Mfr. Model# 8300-801
  • Catalog Page# N/A
  • UNSPSC# 46171503
Medium Duty Electric Strike with 1500 lb. Pull Force and Satin Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Strike
  • For Use With Cylindrical Locksets
  • Performance Medium Duty
  • Failure Mode Fail Safe or Fail Secure
  • Input Voltage 12/24VAC/DC
  • Door Frame Type Metal/Wood
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Pull Force 1500 lb.
  • Grade 1
  • Fire Rated 3 hr.
  • Finish Satin
  • Material Stainless Steel
  • Bolt Throw 5/8"
  • Strikes 500,000 Cycles
  • Features Non-Handed
  • Standards UL1034 Burglary Resistant, UL10C Fire Rated, ULC-S104 Fire Conformant, NFPA 80-70 Conformant, NFPA-252 and ASTME-E152 Fire Door Conformant, UBC-7-2-94 Uniform Building Code
  • Includes Faceplates and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms