Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HES

Medium Duty Electric Strike with 1000 lb. Pull Force and 630 Satin Stainless Steel Finish

  • Item# 5MWG2
  • Mfr. Model# V3-12-1
  • Catalog Page# 2413
  • UNSPSC# 46171511
Medium Duty Electric Strike with 1000 lb. Pull Force and 630 Satin Stainless Steel Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $154.14 / each

Price $162.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HES® electric strike is designed for use with cylindrical locksets in metal door frames. An electric strike controls access by either holding or releasing a latch bolt. A fail-secure electric strike remains locked even without power. Device prevents entry; a doorknob or lever on the lock allows for egress.

View More

Technical Specs

  • Item Electric Strike
  • For Use With Cylindrical Locksets
  • Performance Medium Duty
  • Failure Mode Fail Secure
  • Input Voltage 12VAC/DC
  • Door Frame Type Metal
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Pull Force 1000 lb.
  • Grade 2
  • Fire Rated Not
  • Finish 630 Satin Stainless Steel
  • Material Stainless Steel
  • Bolt Throw 1/2", 5/8"
  • Strikes 500,000 Cycles
  • Features Square Corner
  • Standards ANSI/BHMA A156.31
  • Includes (2) Keeper Shims for Adjustability
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.