Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HES

Heavy Duty Electric Strike with 1500 lb. Pull Force and Stainless Steel Finish

  • Item# 2MXL1
  • Mfr. Model# 7505-630-24VDC
  • Catalog Page# N/A
  • UNSPSC# 46171511
Heavy Duty Electric Strike with 1500 lb. Pull Force and Stainless Steel Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Strikes

Technical Specs

  • Item Electric Strike
  • For Use With Cylindrical Locksets
  • Performance Heavy Duty
  • Failure Mode Fail Secure
  • Input Voltage 24VDC
  • Door Frame Type Wood
  • Faceplate Width 1-1/4"
  • Faceplate Height 9-1/16"
  • Faceplate Depth 1-11/16"
  • Pull Force 1500 lb.
  • Grade 1
  • Fire Rated 3 hr.
  • Finish Stainless Steel
  • Material Stainless Steel
  • Bolt Throw Up to 3/4"
  • Strikes 500,000 Cycles
  • Standards UL10 C, UL 1034, ANSI/BHMA 156.3, NFPA-252, ASTM-E152, MEA New York City, UBC-7-2-94
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms