Skip Content
NC
HEROS PRIDE

Belt Accessory, Synthetic Leather

  • Item # 52RZ01
  • Mfr. Model # 1432WN
  • Catalog Page # N/A
  • UNSPSC # 24111507
Belt Accessory,Synthetic Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $65.91 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Duty Belt Accessory
  • Type Belt Mounted
  • Size M
  • Color Black
  • Material Synthetic Leather
  • Length (In.) 5-3/4
  • Width (In.) 4-1/2
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Closure Snap
  • Fits Duty Belt Up to 2-1/4"
  • For Use With Most .40/9mm Double Stacked Mags, Beretta Series 92, 96, Glock 17,19, 22, 23, 26, 27, Heckler and Koch USP 9mm/.40, Sig Saur P226 ,P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40 ,40/99, Springfield XD 9mm/.40
  • Features Wear Vertical or In Horizontal, Low Profile Position, Engineered Lightweight, Molded for Secure, Fit and Easy Access, Molded Back Slots for Easier Belt Insertion, Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant
  • Includes Retention Screw and Wrench to Adjust Size for Proper Fit
  • Holds Magazines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.