DV
HERITAGE

Scissors, Multipurpose, Straight, Right Hand, Nickel Chrome, Length of Cut: 2"

  • Item # 4VAT1
  • My Part #
  • Mfr. Model # 435
  • Catalog Page # N/A
  • UNSPSC # 44121618
Scissors, Multipurpose, Straight, Right Hand, Nickel Chrome, Length of Cut: 2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These extra sharp heavy duty scissors have a Rockwell of 56-58, making them ideal for embroidery, sewing, fabric, electronics, and many other industries. Sharp/Sharp Tips. Chrome over nickel plated for added durability and corrosion resistance.

View More

Technical Specs

  • Primary Application Multipurpose
  • Item Scissors
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 5-1/2"
  • Length of Cut 2"
  • Blade Material Nickel Chrome
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Ring and Ring
  • Handle Material Nickel Chrome Plated
  • Handle Color Chrome
  • Application For Cutting Embroidery, Sewing, Fabric, Electronic, Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products