NC
HERITAGE

Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand, Nickel Chrome, Length of Cut: 2-3/4"

  • Item # 4VAV5
  • My Part #
  • Mfr. Model # G718LRCB
  • Catalog Page # N/A
  • UNSPSC # 27111506
Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand, Nickel Chrome, Length of Cut: 2-3/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Snips, Shears And Scissors


$22.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Designed for cutting carpet and heavy fabric, trimming pile, or cutting along baseboards, these carpet shears offer durability and ergonomic handling. The plastic-coated handles help provide comfort during use. The offset handle style helps installers find the right angle when cutting.

View More

Technical Specs

  • Primary Application Carpet and Heavy Fabric
  • Item Carpet Shears
  • Left/Right Hand Right Hand
  • Handle Style Offset
  • Overall Length 8"
  • Length of Cut 2-3/4"
  • Blade Material Nickel Chrome
  • Tip Shape Blunt
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Handle Material Plastic Coated
  • Handle Color Blue
  • Application For Trimming of Pile or Cutting Along Baseboards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products