C3
HERITAGE

9-1/2" Ambidextrous Poultry Shear, Bent Handle Style, Sharp Tip Shape

  • Item # 4VAN5
  • My Part #
  • Mfr. Model # G7240
  • Catalog Page # N/A
  • UNSPSC # 27111506
9-1/2" Ambidextrous Poultry Shear, Bent Handle Style, Sharp Tip Shape close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These poultry shears are suitable for right-handed or left-handed users. They feature stainless steel blades, plastic handles, and enlarged bows. Use for multi-purpose cutting applications. Bent handles. Suitable for poultry.

View More

Technical Specs

  • Item Poultry Shear
  • Left/Right Hand Ambidextrous
  • Handle Style Bent
  • Overall Length 9-1/2"
  • Length of Cut 3-3/4"
  • Blade Material Stainless Steel
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Enlarged Bow
  • Handle Material Plastic
  • Handle Color Blue
  • Application For Multi-Purpose Cutting, Poultry
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.