Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HERGO Power Strip: Gray, 23 1/8 in Overall Ht, 3 in Overall Wd, 2 1/8 in Overall Dp

Item 
15X730
Mfr. Model 
46-00050-624

Product Details

Catalog Page
N/A
Brand
HERGO
Product Type
Power Strip
Overall Height
23-1/8 in
Overall Width
3 in
Overall Depth
2-1/8 in
Color
Gray
Mount Type
Frame Mount
Compatible Grainger Part Number
  • 15X694
  • 15X695
  • 15X696
  • 15X715
Power Cord
Yes
UNSPSC
56112002
Country of Origin
USA (subject to change)
Product Description

Power strips provide workstations with multiple outlets to power electronic devices like personal printers, telephones, chargers, and monitors.