Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HERGO Medical Workstation: 72 in Overall Wd, 35 in Overall Dp, 49 in Overall Ht, Black/Gray

Item 
15X704
Mfr. Model 
95-MIDIW-048

Product Details

Catalog Page
1294
Brand
HERGO
Product Type
Medical Workstation
Overall Height
49 in
Overall Depth
35 in
Overall Width
72 in
Weight Capacity
1,500 lb
Desktop Color
Black; Gray
Desktop Material
Laminate; Metal; Rubber
Finish
Powder Coated
Number of Shelves
2
Adjustable Shelf Height
Yes
Number of Drawers
1
Number of Casters/Glides
5
Caster/Glide Type
(5) Locking
Locking Casters
Yes
Caster/Glide Diameter
4 in
Includes Desktop
Yes
Desktop Depth
84 in
Shelf Width
48 in
Shelf Depth
12 in; 18-1/2 in
Shelf Thickness
1 in
Locking Drawers
Yes
Number of Tower Mounts
0
Assembly
Unassembled
UNSPSC
56112002
Country of Origin
USA (subject to change)
Product Description

Open-frame mobile medical computer workstations are ergonomic and modular carts that move around a healthcare facility wherever they are needed. These workstations have a slotted frame for adjusting the desktop height and attaching accessories that improve the overall function of the workstation, such as cable raceways, power strips, desk drawers, and monitor clamps.