Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HERGO Computer Workstation: 1 Shelves, 3 Display Mounts, 87 in Overall Ht, 60 in Overall Wd, 1 Trays

Item 
15X706
Mfr. Model 
95-TRIMO-000

Product Details

Catalog Page
N/A
Brand
HERGO
Product Type
Computer Workstation
Overall Height
87 in
Overall Width
60 in
Shelf Width
60 in
Overall Depth
35 in
Shelf Depth
18-1/2 in
Shelf Thickness
1 in
Number of Shelves
1
Number of Display Mounts
3
Number of Trays
1
Number of Cabinets
2
Material
Laminate; Metal
Finish
Powder Coated
Color
Black; Gray
Weight Capacity
1,500 lb
Number of Drawers
3
Locking Drawers
Yes
Number of Casters
4
Includes Desktop
Yes
Assembly
Unassembled
UNSPSC
56112002
Country of Origin
USA (subject to change)