Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HERGO Cable Raceway: Black, 35 1/8 in Overall Ht, 3 in Overall Wd, 2 1/8 in Overall Dp

Item 
15X729
Mfr. Model 
38-00136-000

Product Details

Catalog Page
N/A
Brand
HERGO
Product Type
Cable Raceway
Overall Height
35-1/8 in
Overall Width
3 in
Overall Depth
2-1/8 in
Color
Black
Mount Type
Frame Mount
Compatible Grainger Part Number
  • 15X701
  • 15X717
  • 15X719
Power Cord
No
UNSPSC
56112002
Country of Origin
USA (subject to change)
Product Description

Cable raceways hold, organize, hide, and protect computer cables, such as power cords, ethernet cables, and HDMI cables.