DV
HERCULES

Wax Toilet Bowl Ring, White, For Use With Back Outlet Toilets

  • Item # 39AT83
  • My Part #
  • Mfr. Model # 90270
  • Catalog Page # N/A
  • UNSPSC # 30181505
Wax Toilet Bowl Ring, White, For Use With Back Outlet Toilets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Toilet Bowl Ring
  • Sub-Category Accessories
  • For Use With Back Outlet Toilets
  • Fits Brand Most Toilets
  • Material Wax
  • Size 4"
  • Color/Finish White
  • Standards TTP-1536A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.