Skip Content

ST
HERCULES

8 oz. Pipe Thread Sealant, White

  • Item # 20CM12
  • My Part #
  • Mfr. Model # 15620
  • Catalog Page # 2815
  • UNSPSC # 31201612
8 oz. Pipe Thread Sealant, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hercules® Real Tuff™ pipe thread sealant is a heavy duty, multipurpose formula that lubricates and seals threaded joints. You can use this sealant on lines carrying caustics, dilute acid, steam, and water.

View More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 8 oz.
  • Chemical Type PTFE
  • Color White
  • Liquid Pressure Range 12,000 psi
  • Begins to Harden Immediate
  • Performance Temp. Range -200 Degrees to 550 Degrees F
  • Specific Gravity 1.56
  • Viscosity Thixotropic Paste
  • For Use With Aluminum, Black Iron, Galvanized Steel, Brass, Copper, Glass, Monel, Stainless Steel, PVC, ABS, CPVC, Butyl, Neoprene
  • Application Improves Seal on Threads
  • Standards ANSI/NSF61, FED SPEC TT-S-1732
  • Includes Brush in Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.