ST
HERCULES

4 oz. Epoxy Putty, Dark Gray/Black

  • Item # 5KAV9
  • My Part #
  • Mfr. Model # 25515C
  • Catalog Page # N/A
  • UNSPSC # 31201607
4 oz. Epoxy Putty, Dark Gray/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Putty
  • Type Fast Acting
  • Size 4 oz.
  • Container Type Tube
  • Color Dark Gray/Black
  • Compound Style Resin
  • Functional Cure 20 Minutes
  • Mixing Ratio Co-Extruded
  • Tensile Strength 6000 psi
  • Shear Strength 700 psi
  • Max. Temp. 300 Degrees Degrees F
  • Application Adheres To Almost All Surfaces: Metals, Masonry, Wood, Glass, Ceramic and Some Plastics
  • Characteristics Forms A Steel Hard Bond In 20 Minutes That Can Be Drilled, Filed, Sanded, Painted And Machined
  • Standards NSF 61
  • Includes Protective End Caps And Reusable Tube For Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


4 oz. Epoxy Putty, Dark Gray/Black is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from I have used this epoxy to repair steam radiators, gas tank leaks , muffler leaks, a cracked swimming pool filter tank, a cummins diesel water jacket leak, to make small parts, fill in scores in hydraulic cylinders, thermostat housings the applications are astounding. I really do like this product for it's many uses. Unlike most epoxy resin it stays where you put it. Here's a tip mix a light soap solution with dish soap. keep it handy to apply to your fingers using a light coat. This keeps the epoxy from sticking to you finger while trying to press into place. Once it is applied then liberally coat fingers or spray a mild soap solution on the epoxy and push and feather it into the surface. You will get a tight seal and the edges will be smooth and secure. hope this helps.
Date published: 2016-02-03
Rated 5 out of 5 by from Once cured this putty can be filed, sanded and machined! Also resistant to oils.
Date published: 2014-11-18
  • y_2018, m_9, d_25, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5KAV9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.