Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
10.6 ]

Tap image to zoom.

Roll over image to zoom.

HERCULES HERCULES

16 oz Can Pro Dope(R) Thread Sealant with 200 psi, Gray

  • Item # 20CM07
  • Mfr. Model # 15427
  • UNSPSC # 31201612
  • Catalog Page # 2820 2820

Hercules® Pro Dope® thread sealant is suitable for use on Blazemaster®, Corzan®, and Flowguard Gold® piping systems. This non-setting formula is oil-based and won’t harden, crack, or turn brittle.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pro Dope(R) Thread Sealant
  • Size 16 oz
  • Container Type Can
  • Color Gray
  • Gas Pressure Range 200 psi
  • Liquid Pressure Range 250 psi
  • Begins to Harden Not Specified
  • Performance Temp. Range 0 Degrees to 350 Degrees F
  • Specific Gravity 1.61
  • Viscosity Paste
  • For Use With Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Monel, Stainless Steel
  • Application Air, Ammonia, Brine, Diluted Acids and Sprinkler Systems, Hydronic Heating, Steam, Use on Lines Carrying Natural Gas
  • Standards NSF 61, OSHA 1910.1201, TTS-1732 and MIL-A-12352A (CE)
  • Includes Brush in Cap

Hercules® Pro Dope® thread sealant is suitable for use on Blazemaster®, Corzan®, and Flowguard Gold® piping systems. This non-setting formula is oil-based and won’t harden, crack, or turn brittle.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

Back to Top