Skip Content

 
HEPACART

Room Isolation/Dust Infection Control Unit

Room Isolation/Dust Infection Control Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Room Isolation/Dust Infection Control Unit 
  • Number of Doors
  • Door Height 81-1/2" 
  • Door Width 35-1/2" 
  • Length 36" 
  • Width 24" 
  • Collapsed Height Stores Flat 
  • Collapsed Length Stores Flat 
  • Collapsed Width Stores Flat 
Includes
Please Select

Your Filters:

Clear All
SG_Brand
  • HEPACART 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
HCAR
Room, Stabilizers, Port, Shut-Off and 6" Extender.

$5,699.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,699.00 / each

Technical Specs

  • Item Room Isolation/Dust Infection Control Unit
  • Number of Doors 1
  • Door Height 81-1/2"
  • Door Width 35-1/2"
  • Length 36"
  • Width 24"
  • Collapsed Height Stores Flat
  • Collapsed Length Stores Flat
  • Collapsed Width Stores Flat
  • Includes Room, Stabilizers, Port, Shut-Off and 6" Extender.
HCAR-EKS
Room, Stabilizers, Port, Shut-Off and 6" Extender, Electrical Outlets and Lock/Key Set

$6,355.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,355.00 / each

Technical Specs

  • Item Room Isolation/Dust Infection Control Unit
  • Number of Doors 1
  • Door Height 81-1/2"
  • Door Width 35-1/2"
  • Length 36"
  • Width 24"
  • Collapsed Height Stores Flat
  • Collapsed Length Stores Flat
  • Collapsed Width Stores Flat
  • Includes Room, Stabilizers, Port, Shut-Off and 6" Extender, Electrical Outlets and Lock/Key Set
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More