TP
HEPACART

Ceiling Cavity Dust Cntnmnt Unit, 2 Prsn

  • Item # 38G116
  • My Part #
  • Mfr. Model # HC74U-M
  • Catalog Page # N/A
  • UNSPSC # 30201704
Ceiling Cavity Dust Cntnmnt Unit, 2 Prsn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,700.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HEPACARTâ„¢ mobile dust containment unit collects and filters dust and pathogens, to significantly reduce the risk of patients and staff acquiring nosocomial, hospital-acquired infections. The embedded negative air machine is independently inspected and certified at true HEPA cleanliness level; filters are scan tested and certified at 99.99%. Excellent for small-space, high-risk applications.

View More

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Window Material Clear, Polycarbonite, Thermoplastic
  • Number of Windows 1 to 3
  • Window Height 17"
  • Window Width 17"
  • Negative Air Port Dia. 12" w/Export or Import Adaptor
  • Expanded Length 80"
  • Expanded Width 29"
  • Height 10 ft. Standard (12 ft. Option)
  • Length 80"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 29"
  • Flange 29" x 74"
  • Floor Heavy Duty Framed 2 x 4" Box Aluminum
  • Frame Material Structural Aluminum
  • Wheel Material Non-Marring Polyurethane
  • Envelope Material Lightweight, Fire Resistant Poly Fabric
  • For Use With Mfr. No. HC74U-DB-IA12, HC74-EA, HC74-MTA, HT74-TPTC, HC-CAP
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Laptop Shelf, Door Lock and Key, Interior Light and Training Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.