Skip Content

ST
HENRY

Roof Leak Repair,5 gal.,Black

  • Item # 53PZ33
  • My Part #
  • Mfr. Model # HE208071
  • Catalog Page # 1616
  • UNSPSC # 31211504
Roof Leak Repair,5 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Henry® Wet Patch® roof leak repair stops leaks instantly on wet or dry surfaces—even in pouring rain or standing rain. Repairs holes, cracks and splits on composition, mineral surface cap sheet, asphalt coated, SBS modified, metal, and masonry roofs. Helps seal leaks and openings around flashings, chimneys, vents, skylights, joints in metal edging, gutters, etc.

View More

Technical Specs

  • Item Roof Leak Repair
  • Base Type Refined Asphalt
  • Resin Type Asphalt
  • Size 5 gal.
  • Color Black
  • Finish Unfinished
  • Coverage 12.5 sq. ft./gal.
  • Dry Time 12 to 24 hr.
  • Dry Time Recoat 24 hr.
  • VOC Content 300g/L
  • Surface Mineral Sheet, Asphalt Coated, Metal Roofs, Masonary Roofs, Chimney Flashings, Vents, Joints In Metal Edging, Gutters
  • Application Temperature Room Temperature
  • Application Method Trowel, Putty Knife
  • Standards ASTM D4586, ASTM D3409
  • For Use With Roofs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.