ST
HENRY

Black Blacktop Patch, 11 lb. Pail, Coverage: 2 sq. ft. x 1"

  • Item # 40P320
  • My Part #
  • Mfr. Model # HE304044
  • Catalog Page # 1631
  • UNSPSC # 31211504
Black Blacktop Patch, 11 lb. Pail, Coverage: 2 sq. ft. x 1" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$21.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.44 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This patching cement is suitable for repairing cracks and potholes in asphalt.

View More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Blacktop Patch
  • Color Black
  • Number of Components 1
  • Container Size 11 lb.
  • Container Style Pail
  • Coverage 2 sq. ft. x 1"
  • VOC 60 grams per liter
  • Flash Point 170 Degrees F
  • Starts to Harden Immediately
  • Full Cure Time 21 days
  • For Use On Surface Material Asphalt
  • Application Asphalt Application
  • For Use With Blacktop Repair
  • Characteristics All weather, no special tools required
  • Includes Asphalt Application
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.