Skip Content

DV
HENRY

7" x 10-1/8" Unscented Fragrance Hand Cleaning Towels, 1 EA

  • Item # 35MT96
  • My Part #
  • Mfr. Model # HE050114
  • Catalog Page # N/A
  • UNSPSC # 52121704
Hand Towels,7" x 10-1/8",Unscented close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable cleaning hands and tools, these disposable towels remove a wide range of soils including oil, grease, ink, and paint. No rinsing required.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Towels
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Canister
  • Hygiene Form Towels
  • Sheet Size 7" x 10-1/8"
  • Hygiene Properties None
  • Fragrance Unscented
  • Formula Pre-Moistened, Waterless Towels with Natural Skin Conditioner
  • Color Yellow
  • Material Re-Enforced Paper, Fiber
  • Item Hand Cleaning Towels
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms