Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEMCO

Vented UniFlow LE Fume Hood, 48x72x30 In

  • Item# 4HTE4
  • Mfr. Model# 31644W
  • Catalog Page# N/A
  • UNSPSC# 41103502
Vented UniFlow LE Fume Hood,48x72x30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ducted Fume Hoods

Technical Specs

  • Item Vented UniFlow LE Fume Hood
  • Height 48"
  • Width 72"
  • Depth 30"
  • Includes With Explosion-Proof Light and Blower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms