Skip Content

DV
HEMCO

Universal Fume Hood,35W x 29D x 48H

  • Item # 8A973
  • My Part #
  • Mfr. Model # 90301
  • Catalog Page # N/A
  • UNSPSC # 41103502
Universal Fume Hood,35W x 29D x 48H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Universal Fume Hood
  • Type Vapor Proof
  • Mount Benchtop
  • Air Flow 488 CFM @ 0.08in SP
  • Voltage 115
  • Phase Single
  • Height 48"
  • Width 35"
  • Depth 29"
  • Diameter 6"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Vapor Proof Light, Switch and 8 ft. 3-wire cord
  • Cord Length 8 ft.
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
  • Comes With Vapor Proof Light, Switch , 8 ft. 3-wire cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.