Skip Content

DV
HEMCO

SE Ducted Fume Hood,96W x 30D x 59H

  • Item # 45H913
  • My Part #
  • Mfr. Model # 45811
  • Catalog Page # N/A
  • UNSPSC # 41103502
SE Ducted Fume Hood,96W x 30D x 59H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item SE Ducted Fume Hood
  • Type Vapor Proof
  • Mount Benchtop
  • Air Flow 800 CFM @ 0.16in SP
  • Voltage 115
  • Hz 60
  • Phase Single
  • Height 59"
  • Width 96"
  • Depth 30"
  • Diameter (2) 10"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Vapor Proof Light
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
  • Comes With Vapor Proof Light
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.