Skip Content

DV
HEMCO

Portable Ductless Fume Hood

  • Item # 9X075
  • My Part #
  • Mfr. Model # 90405
  • Catalog Page # N/A
  • UNSPSC # 41103502
Ductless Fume Hood,47W x 29D x 48H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Ductless Fume Hood
  • Filter Type Carbon
  • Overall Height 48"
  • Overall Width 47"
  • Inside Height 38"
  • Inside Width 39"
  • Opening Size 26"
  • Voltage 115
  • Number of Filters Required 2
  • Width 47"
  • Depth 29"
  • Height 48"
  • For Use With Fumes, Odors, and Non-Hazardous Chemical Vapors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.