Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEMCO

UniMax Walk-in Fume Hood w/Light, 100In

  • Item# 45H923
  • Mfr. Model# 50632
  • Catalog Page# N/A
  • UNSPSC# 41103502
UniMax Walk-in Fume Hood w/Light,100In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ducted Fume Hoods

Technical Specs

  • Item UniMax Walk-in Fume Hood
  • Type Explosion Proof
  • Mount Floor
  • Voltage 115
  • Hz 60
  • Phase Single
  • Height 96"
  • Width 100"
  • Depth 48"
  • Diameter 12"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Explosion Proof Light
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
  • Comes With Explosion Proof Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms