Skip Content

DV
HEMCO

Lab Sink Cabinet, 2 Door, 30in W

  • Item # 45H883
  • My Part #
  • Mfr. Model # 71811
  • Catalog Page # N/A
  • UNSPSC # 41103502
Lab Sink Cabinet, 2 Door, 30in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Lab Sink Cabinet
  • Height 35-1/4"
  • Width 30"
  • Depth 22"
  • Color Silver Gray
  • Assembly Welded
  • Load Capacity 1250 lb.
  • Door Type Standard
  • Material Steel
  • Gauge 18
  • Number of Shelves 1
  • Number of Doors 2
  • Standards SEFA 8 M-2007
  • For Use With Fume Hoods, Laboratory Furniture, Metal Casework
  • Includes Adjustable Shelf, Levelers, and No Back
How can we improve our Technical Specifications?

Compliance and Restrictions

None