Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEMCO

LE Ducted Fume Hood,36W x 30D x 48H

  • Item # 45H829
  • My Part #
  • Mfr. Model # 35311
  • Catalog Page # N/A
  • UNSPSC # 41103502
LE Ducted Fume Hood,36W x 30D x 48H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Reduced exterior height is great under low ceilings. Air-bypass hood has openings above and below to reduce fluctuations in velocity at the face while the viewing sash is adjusted. Blower is remote-mount, belt-driven, epoxy-coated steel.
Vented enclosure ducts to the outdoors to pull contaminants out of the building for occupant safety. Contoured, 1-pc., seamless liner ensures efficient airflow. Polyresin construction inside and out for excellent chemical resistance and flame retardation.

View More

Technical Specs

  • Item LE Ducted Fume Hood
  • Type Vapor Proof
  • Mount Benchtop
  • Air Flow 241 CFM @ 0.04in SP
  • Voltage 115
  • Hz 60
  • Phase Single
  • Height 48"
  • Width 36"
  • Depth 30"
  • Diameter 8"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Vapor Proof Light, Blower Sold Separately
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
  • Comes With Vapor Proof Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.