Skip Content

DV
HEMCO

Flat Work Surface,Epoxy Resin,1x24 In

  • Item # 45H857
  • My Part #
  • Mfr. Model # 14815
  • Catalog Page # N/A
  • UNSPSC # 41103502
Flat Work Surface,Epoxy Resin,1x24 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Work Surface
  • Type CE
  • Height 1"
  • Width 48"
  • For Use With 48"W CE Fume Hoods
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.