Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEMCO

Vented UniFlow CE Fume Hood w/Blower

  • Item# 4HRZ3
  • Mfr. Model# 13612
  • Catalog Page# N/A
  • UNSPSC# 41103502
Vented UniFlow CE Fume Hood w/Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vented UniFlow CE Fume Hood w/Blower
  • Mount Counter or Cabinet
  • Number of Speeds 1
  • Air Flow 390 cfm at 0.5 In SP
  • Sound Level dBA 53
  • Voltage 115
  • Hz 60
  • Phase 1
  • Height 45"
  • Width 36"
  • Depth 24"
  • Diameter 6"
  • Finish Chemical Resistant Smooth Composite Resin
  • Color Molded Silver Beige
  • Includes Vapor-Proof Light Fixture and Built-In Blower
  • Cord Length 8 ft.
  • Agency Compliance UL, CSA
  • For Use With Cabinets and Worksurfaces
  • Comes With Light and Blower Switches Prewired To Junction Box. Blower Equipped With Polypropylene Impeller Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms