Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEMCO

Vented UniFlow LE Fume Hood, 72 In W

  • Item# 4HTE2
  • Mfr. Model# 31622W
  • Catalog Page# N/A
  • UNSPSC# 41103502
Vented UniFlow LE Fume Hood,72 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ducted Fume Hoods

Technical Specs

  • Item Vented UniFlow LE Fume Hood
  • Type Remote Blower
  • Mount Counter or Cabinet
  • Number of Speeds 1
  • Air Flow 1175 cfm at 0.75 In SP
  • Sound Level dBA 51
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps AC 9
  • Height 48"
  • Width 72"
  • Depth 30"
  • Diameter 12"
  • Finish Chemical Resistant Smooth Composite Resin
  • Color Molded Silver Beige
  • Includes Vapor-Proof Light Fixture and Remote Blower
  • Cord Length 8 ft.
  • Agency Compliance UL, CSA
  • For Use With Cabinets and Worksurfaces
  • Comes With Vapor Proof Light and Remote Blower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms