Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HEMCO

CE Ducted Fume Hood with Blower,48 In.

  • Item # 45H853
  • My Part #
  • Mfr. Model # 14844
  • Catalog Page # N/A
  • UNSPSC # 41103502
CE Ducted Fume Hood with Blower,48 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,352.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduced hood size conserves space and energy while keeping the features of a full-size hood. Hood maintains a uniform face velocity regardless of sash position.
Vented enclosure ducts to the outdoors to pull contaminants out of the building for occupant safety. Contoured, 1-pc., seamless liner ensures efficient airflow. Polyresin construction inside and out for excellent chemical resistance and flame retardation.

View More

Technical Specs

  • Item CE Ducted Fume Hood
  • Type Explosion Proof
  • Mount Benchtop
  • Number of Speeds 1
  • Air Flow 327 CFM @ 0.06in SP
  • Voltage 115/230
  • Hz 60
  • Phase Single
  • Height 45"
  • Width 48"
  • Depth 24"
  • Diameter 8"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Explosion Proof Light, Internal Blower
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 1805, CAN/CSA C22.2
  • Comes With Explosion Proof Light, Internal Blower
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.