Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HELLY HANSEN

Roskilde Pant with Fly, 55% Merino Wool/43% Polypropylene, Black, XL, 1 EA

  • Item # 35HC18
  • My Part #
  • Mfr. Model # 75426_990-XL
  • Catalog Page # N/A
  • Catalog Group # J0984
  • UNSPSC # 46181527
Roskilde Pant with Fly, 55% Merino Wool/43% Polypropylene, Black, XL, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Underwear

Technical Specs

  • Item Roskilde Pant with Fly
  • Gender Men's
  • Size XL
  • Color Black
  • Fits Chest Size 44" to 45-1/2"
  • Fits Waist Size 36" to 38"
  • Fabric Weight 8.11 oz.
  • Material 55% Merino Wool/43% Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms