Skip Content

DV
HELLY HANSEN

Roskilde Pant with Fly, 55% Merino Wool/43% Polypropylene, Black, 2XL, 1 EA

  • Item # 35HC12
  • My Part #
  • Mfr. Model # 75426_990-2XL
  • Catalog Page # N/A
  • Catalog Group # J0984
  • UNSPSC # 46181527
Roskilde Pant with Fly,Mens,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Underwear

Technical Specs

  • Item Roskilde Pant with Fly
  • Gender Men's
  • Size 2XL
  • Color Black
  • Fits Chest Size 47" to 48-1/2"
  • Fits Waist Size 38" to 40"
  • Fabric Weight 8.11 oz.
  • Material 55% Merino Wool/43% Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms