Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Rain Pants, PVC/Polyester, Yellow, 2XL

  • Item# 21XY81
  • Mfr. Model# 70429_310-2XL
  • Catalog Page# N/A
  • Catalog Group# H4049
  • UNSPSC# 46181525
Rain Pants,PVC/Polyester,Yellow,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rain Pants
  • Gender Men's
  • Size 2XL
  • Color Yellow
  • Fits Waist Size 42" to 44"
  • Inseam 35"
  • Material PVC and Polyester
  • Thickness 35 mil
  • Fabric Weight 400g
  • Closure Type Snaps, Drawcord
  • Number of Pockets 0
  • Seam Style Sewn and Microwelded
  • Liner Material PVC Coated Woven Polyester
  • Resists Water, Wind, Chemicals, Oil, Mildew
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms