Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Rain Pants, Ylw, XL

  • Item# 10W978
  • Mfr. Model# 70411-310-XL
  • Catalog Page# N/A
  • Catalog Group# D7618
  • UNSPSC# 46181525
Rain Pants,Ylw,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rain Pants
  • Gender Men's
  • Size XL
  • Color Yellow
  • Fits Waist Size 39 to 41"
  • Inseam 33 to 34"
  • Material PVC
  • Thickness 0.35mm
  • Fabric Weight 400g
  • Closure Type Drawcord, Snap
  • Number of Pockets 0
  • Seam Style Microweld
  • Liner Material Polyester
  • Resists Water
  • Includes Snaps at Ankle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms