Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Men's Green PVC Rain Jacket with Hood, Size M, Fits Chest Size 38" to 40"

  • Item# 6ZUK2
  • Mfr. Model# 70209_490-M
  • Catalog Page# N/A
  • Catalog Group# D7581
  • UNSPSC# 46181525
Men's Green PVC Rain Jacket with Hood, Size M, Fits Chest Size 38" to 40" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Product Details

Helly Hansen PVC Rainwear
PVC-coated woven polyester is cold- and mildew-resistant.
Nusfjord Jackets and Bibs
Jackets have a double storm flap with snap closure and neoprene cuffs. Attached hood with drawcord. Bibs include elastic suspenders and side snap

View More

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Men's
  • Color Green
  • Size M
  • Fits Chest Size 38" to 40"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.50mm
  • Liner Material Polyester/Cotton
  • Seam Style Microwelded
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Includes Adjustable Drawcord Hood, Double Storm Flaps, Neoprene Cuff
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.